DESCRIPTION

  • Built-in Microban® fights flapper breakdown due to bacteria on the flapper itself
  • Chlorine and hard water resistant
  • Easy to install
  • Extended 5 year warranty
  • Solid frame for ultimate reliability

Fluidmaster Universal Longer Lasting 2 in. Flapper

F501P21

Diameter:

2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Red
Color Finish Category
Reds
Diameter
2 in
Material
Rubber
WaterSense Labeled
No

Starting at
$4.35
EACH
  • QUANTITY