12 in. Stainless Steel FIP Faucet Connector
Click Seal® 12 in. Stainless Steel FIP Faucet Connector
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No cross threading- faucet connectors have brass threads for a secure, leak free connection
- Strong double radial crimp for leak free nut-to-hose connection
- No over tightening so the nut won't crack
- Won’t kink or crease, even in the tightest of spaces
- Flexible stainless steel braid
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Faucets
- Collection:
- Click Seal®
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Type:
- FB4F12CS
- Water Supply Connector Type:
- Sink