DESCRIPTION

  • Ample inside diameter for high flow capacity
  • Braided stainless steel lengths range from 9" to 48"
  • Fluidmaster®'s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Male threads are for connection to copper tubing only

Fluidmaster Faucet Connector

FPRO8F

Length:

16 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
End Connection 1
Compression
End Connection 2
OD
End Connections
Compression x OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
GSA Approved
No
IAPMO Listed
No
Length
16 in
Material
Plastic
Material Type
PVC
NSF Certified
No

Starting at
$4.92
EACH
  • QUANTITY