DESCRIPTION

  • Added bleach cleaning power
  • Cleans toilet for 3 months
  • Cleanser-treated water is injected only to the bowl, where it is needed, so cleaner application is efficient
  • Easy to install
  • Environmentally friendly
  • Isolates cleaner from the tank water so tank parts aren't damaged by the detergents or bleach used by other in-tank cleaners
  • Surfactant-based cleaning agent reduces spread of viruses and bacteria

Fluidmaster Flush 'n Sparkle™ Closet Bowl Clean System with Bleach

F8300P8

Material:

Plastic

SPECIFICATIONS

Collection
Flush 'n Sparkle™
Color Finish
White
Height
7 in
Length
5 in
Material
Plastic
Width
2 in

Starting at
$22.17
EACH
  • QUANTITY

DOCUMENTS