DESCRIPTION

  • Easy to install
  • One year warranty
  • Self-tightening locknut won't loosen over time
  • Trims/bends to fit most front, side and angle mount tanks
  • White finish

Fluidmaster Closet Flush Lever

F680

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Handle Type
Trip Lever
Material
Plastic
WaterSense Labeled
No

Starting at
$3.22
EACH
  • QUANTITY