Trip Lever in Polished Brass
Trip Lever in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 1690-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trims/bends to fit most front, side and angle mount tanks
- Easy to install
- Lifetime Polished Brass finish
- One year warranty
- Self-tightening locknut won't loosen over time
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet, Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Trip Lever
- Installation Type:
- Front Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- WaterSense Labeled:
- No