DESCRIPTION

  • Code approved
  • Complete kit for a total overhaul of tank components
  • Fits all brands
  • Includes Pro45, Pro57K and Pro61 items
  • Includes fill valve, flush valve with flapper, tank lever and tank to bowl hardware

Fluidmaster Pro Series® Closet Tank Overhaul Kit

FPRO45K

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.5
CSA Certified
Yes
Collection
Pro Series®
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
WaterSense Labeled
No

Starting at
$28.29
EACH
  • QUANTITY