Complete Toilet Repair Kit in Black

Part #F400AFS  |  Item #3809915  |  Manufacturer Part #400AFS

$31.16 EACH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 400A Fill Valve, 502 PerforMAX Flapper, 507A Flush Valve, 681 Chrome Lever, Flush 'n Sparkle Bleach, gaskets and hardware.
  • Everything needed to restore and improve your toilet performance PLUS keep it clean
  • EZ-Twist fill valve height adjusts from 9″ to 14″ to fit most tanks
  • PerforMAX® Flapper adjusts to optimize performance and fine-tune how much water you flush
  • Includes Flush ‘n Sparkle™ hands-free bowl cleaner
  • 5 year warranty

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Toilet

BAA Compliant: No

CARB OTC LEED Compliant: No

IAPMO Listed: No

Type: Complete Toilet Repair Kit

WaterSense Labeled: No