DESCRIPTION

  • Brass shank for added durability
  • Code approved
  • Easy to install
  • Fits all brands
  • Five year warranty
  • Heavy-duty brass shank
  • Minimal water hammer
  • Ultra-quiet operation

Fluidmaster Pro Series® Universal 9 in. to 14 in. Anti-Siphon Fill Valve Kit

FPRO45B

Brand Model Compatibility:

Universal

SPECIFICATIONS

ADA Compliant
No
Adjustable
Yes
Brand Model Compatibility
Universal
Collection
Pro Series®
Color Finish
Black
Color Finish Category
Blacks
Depth
3-1/4 in
Flow Rate
1.6 gpf
Height
12-7/10 in
Material
Brass, Plastic
Size
9 in to 14 in
Valve Type
Anti-Siphon Fill Valve Kit
WaterSense Labeled
No
Width
3-3/10 in

Starting at
$17.61
EACH
  • QUANTITY