DESCRIPTION

Fluidmaster Universal 12 in. Anti-Siphon Fill Valve Kit

F400C

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Universal
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Size
12 in
Valve Type
Anti-Siphon Fill Valve Kit
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY