DESCRIPTION

  • Anti-siphon operation, code approved
  • Corrosion-resistant material
  • Easy installation
  • Includes 504 flapper
  • Replaces ballcocks
  • Universal fit for 1 and 2 piece toilets
  • Won't contaminate fresh water supply

Fluidmaster Universal 9 in. to 14 in. Anti-Siphon Fill Valve Kit

F400AWFC

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Universal
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Depth
12-1/2 in
GSA Approved
Yes
Height
3-2/5 in
IAPMO Listed
No
Material
Plastic
Size
9 in to 14 in
Valve Type
Anti-Siphon Fill Valve Kit
WaterSense Labeled
No
Width
4-9/10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS