Plastic Closet Bowl Clean System with Bleach
Flush 'n Sparkle Plastic Closet Bowl Clean System with Bleach
Package Quantity Info:
EA: 1 IP: 1 CA: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleans toilet for 3 months
- Isolates cleaner from the tank water so tank parts aren't damaged by the detergents or bleach used by other in-tank cleaners
- Environmentally friendly
- Added bleach cleaning power
- Easy to install
- Surfactant-based cleaning agent reduces spread of viruses and bacteria
- Cleanser-treated water is injected only to the bowl, where it is needed, so cleaner application is efficient
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Collection:
- Flush 'n Sparkle
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/5 in
- Flush Type:
- Manual
- Hardware Included:
- No
- Height:
- 7 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Bowl Cleaner
- WaterSense Labeled:
- No
- Width:
- 2 in