DESCRIPTION

  • Adjustable dial allows for maximum performance and water savings
  • Built-in Microban® fights flapper breakdown due to bacteria on the flapper itself
  • Chlorine and hard water resistant
  • Designed to work on 2" flush valve toilets
  • Easy to install
  • Five year warranty
  • No messy glue, just peel and stick
  • Repair deteriorated flush valve seats without removing tank
  • Solid frame for ultimate reliability
  • Universal fit best for 1.28 - 3.5+ gpf toilets

Fluidmaster Flush Valve Repair Kit

F555CRP8

Diameter:

2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Red
Color Finish Category
Reds
Diameter
2 in
Material
Rubber
WaterSense Labeled
No

Starting at
$7.55
EACH
  • QUANTITY