DESCRIPTION

  • Anti-siphon operation, code approved
  • Fits 2 and 3 bolt tanks
  • Includes a toilet flush valve with an adjustable water saving toilet flapper, a toilet fill valve, a chrome tank lever, and the bolts and gaskets for installation
  • Installs in minutes
  • Seven year warranty
  • Universal fit, perfect for: high efficiency toilets HET 1.28 gal dual flush, including Dou Flush® 1.6 gallon toilets with 2" and 3" flush valves (1994 and newer toilets) and older high gallon toilets with 2" flush valve (Pre-1994 toilets)

Fluidmaster PerforMAX® Universal 10 in. to 15 in. Fill Valve

F400ARHR

Brand Model Compatibility:

Universal

SPECIFICATIONS

ADA Compliant
No
Adjustable
Yes
BAA Compliant
No
Brand Model Compatibility
Universal
CARB OTC LEED Compliant
No
Collection
PerforMAX®
Color Finish
Black
Color Finish Category
Blacks
Flow Rate
1.6/1.28 gpf
GSA Approved
No
Height
12-1/2 in
IAPMO Listed
No
Material
Plastic
Size
10 in to 15 in
Valve Type
Fill Valves
WaterSense Labeled
No

Starting at
$14.05
EACH
  • QUANTITY

DOCUMENTS