Leak Sentry® Adjustable Fill Valve

Part #F400LS  |  Item #670593  |  Manufacturer Part #400LS

$14.47 EACH

Adjustable:

Yes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Automatic locking action alerts users to leaks before money and water are wasted
  • Toilet remains fully operational

Specifications

ADA Compliant: No

Adjustable: Yes

Application: Toilet

Brand Model Compatibility: Universal

Collection: Leak Sentry®

Depth: 5 in

Product Type: Fill Valve

Type: F400LS

Valve Type: Anti-Siphon Fill Valve

WaterSense Labeled: No

Width: 3-1/2 in