3/4 in x 3/4 in. x 48 in. Flexible Water Connector
No-Burst 3/4 in x 3/4 in. x 48 in. Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency washing machine connector's wider inner diameter allow for faster filling and maximum energy efficiency
- Exceeds code requirements for flexible water connectors
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Washing Machines
- CSA Certified:
- Yes
- Collection:
- No-Burst
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FGHT
- End Connection 2:
- GHT
- End Connections:
- FGHT x GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Washing Machine