1/4 x 72 in. Braided Stainless Ice Maker Flexible Water Connector
NoBurst® 1/4 x 72 in. Braided Stainless Ice Maker Flexible Water Connector
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exceptional flexibility for fast, easy installation
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- Won’t kink or crease, even in the tightest of spaces
- Exceeds code requirements for flexible water connectors
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Refrigerators
- Collection:
- NoBurst®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter - Inside 1:
- 1/4 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 72 in
- Material:
- Stainless Steel
- Outer Hose Material:
- Braided Stainless
- Type:
- F12IM72C
- UL Listed:
- Yes
- Water Supply Connector Type:
- Ice Maker
- Width:
- 5-11/16 in