Fluidmaster

NoBurst® 3/8 x 12 in. Braided Stainless Sink Flexible Water Connector

Part #FB6F  |  Manufacturer Part #B6F12

Length:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Male threads are for connection to copper tubing only

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Faucets

CSA Certified: Yes

Collection: NoBurst®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Lead Law Compliant: Yes

Length: 12 in

NSF Certified: Yes

Outer Hose Material: Braided Stainless

Water Supply Connector Type: Sink