60 in. Dishwasher Connector
NoBurst® 60 in. Dishwasher Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exceptional flexibility for fast, easy installation
- Exceeds code requirements for flexible water connectors
- Includes dishwasher elbows
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Dishwashers
- Collection:
- NoBurst®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 60 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Type:
- F6W60C