PerforMAX® 10 in. to 15 in. Fill Valve Kit for Kohler Aqua Piston, American Standard Champion 3/4, Mansfield, and Glacier Bay Dual Flush Toilets

Part #F400CARSP5  |  Item #5138119  |  Manufacturer Part #400CARSP5

$27.18 EACH

Brand Model Compatibility:

Kohler Aqua Piston, American Standard Champion 3/4, Mansfield, and Glacier Bay Dual Flush Toilet
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • PerforMAX® products provides optimal performance while saving water and money
  • This kit fits the following specialty flush valves: Kohler® AquaPiston® - yellow seal, American Standard Champion® 3 - yellow seal, American Standard Champion® 4 - blue seal, Mansfield® - red seal, and Glacier Bay® Dual Flush - clear seal
  • Chlorine and hard water resistant
  • Anti-siphon operation, code approved
  • Easy to install
  • Seven year warranty

Documents

Specifications

ADA Compliant: No

Adjustable: Yes

Application: Toilet

BAA Compliant: No

Brand Model Compatibility: Kohler Aqua Piston, American Standard Champion 3/4, Mansfield, and Glacier Bay Dual Flush Toilet

CARB OTC LEED Compliant: No

Collection: PerforMAX®

Color Finish: Black

Depth: 5-1/2 in

Flow Rate: 1.6 gpf

Height: 12 in

IAPMO Listed: No

Length: 4 in

Material: Plastic

Size: 10 in to 15 in

Type: F400CARSP5

Valve Type: Fill Valve Kit

WaterSense Labeled: No

Width: 5-1/2 in