Plastic and Rubber Refill Tube for Fluidmaster F100, F200, F200A, and F400A Series Toilet Fill Valves
Plastic and Rubber Refill Tube for Fluidmaster F100, F200, F200A, and F400A Series Toilet Fill Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works on most fill valves
- Replacement refill tube and angle adapter for Fluidmaster® 100, 200, 200A, and 400A toilet fill valves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- BAA Compliant:
- No
- Brand Model Compatibility:
- Fluidmaster F100, F200, F200A, and F400A Series
- CARB OTC LEED Compliant:
- No
- Color:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-7/20 in
- Flush Type:
- Manual
- Hardware Included:
- No
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- Material:
- Plastic, Rubber
- Origin:
- Global
- Product Type:
- Tube
- WaterSense Labeled:
- No
- Width:
- 5 in