Plastic Tube Clamp

You last purchased this on
 
Fluidmaster

Plastic Tube Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

Plastic Tube Clamp

  • Fast #
  • Part #F599
  • Item #83695
  • Manufacturer Part #599
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The toilet refill tube refills the toilet bowl after the toilet has been flushed
  • Stainless steel clamp for 1 piece toilet with ceramic overflow pipes
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
CARB OTC LEED Compliant:
No
Color:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-3/10 in
Flush Type:
Manual
Hardware Included:
No
Height:
6-3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-3/4 in
Material:
Rubber, Metal
Origin:
Global
Product Type:
Tube
WaterSense Labeled:
No
Width:
4-3/4 in