16 in. Toilet Supply Connector in Stainless Steel Braided

You last purchased this on
 
Fluidmaster

Pro Series 16 in. Toilet Supply Connector in Stainless Steel Braided

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

Pro Series 16 in. Toilet Supply Connector in Stainless Steel Braided

  • Fast #
  • Part #FPRO4T16
  • Item #4839864
  • Manufacturer Part #PRO4T16
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Braided stainless steel lengths range from 6" to 20"
  • Won't kink or crease, even in the tightest of spaces
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Pro Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-1/2 in
End Connection 1:
Ballcock
End Connection 2:
Ballcock
End Connections:
Ballcock
Faucet Connection Size:
1/2 in;7/8 in
Fitting Size 1:
1/2 in
Fitting Size 2:
7/8 in
Fitting Sizes:
1/2 in x 7/8 in
Flush Type:
Manual
Hardware Included:
No
Height:
16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
16 in
Material:
Plastic
Origin:
Global
Product Type:
Connector
WaterSense Labeled:
No
Width:
1 in