3/8 in x 7/8 in. x 9 in. Braided Stainless Toilet Flexible Water Connector

You last purchased this on
 
Fluidmaster

Pro Series 3/8 in x 7/8 in. x 9 in. Braided Stainless Toilet Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

Pro Series 3/8 in x 7/8 in. x 9 in. Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #FPRO1T09
  • Item #3979926
  • Manufacturer Part #PRO1T09
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Braided stainless steel lengths range from 6" to 20"
  • Won’t kink or crease, even in the tightest of spaces
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
BAA Compliant:
No
Collection:
Pro Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-1/2 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Connection Size:
3/8 in;7/8 in
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
Flush Type:
Manual
Hardware Included:
No
Height:
9 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
9 in
Material:
Stainless Steel
Origin:
Global
Outer Hose Material:
Braided Stainless
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No
Width:
1-1/2 in