Adjustable Fill Valve

You last purchased this on
 
Fluidmaster

Pro Series Adjustable Fill Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

Pro Series Adjustable Fill Valve

  • Fast #
  • Part #FPRO45H004P10
  • Item #7966835
  • Manufacturer Part #PRO45H-004-P10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Services all toilet types 1 GPF to 3.5 GPF
  • Easy turn dials for water level adjustments
  • Controls both tank and bowl water levels
  • 7 year warranty
  • Ultra-quiet powerful operation
  • Code approved anti-siphon design
  • High performance, top choice for high pressure installations
  • Height adjustment from 9" to 14"
  • Requires Certification

Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1002
Adjustable:
Yes
Application:
Toilet
Collection:
Pro Series
Color:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
16-3/4 in
Flow Rate:
3.5 gpf
Flush Type:
Manual
Hardware Included:
No
Height:
12-3/4 in
IAPMO Listed -:
Yes
Length:
12-3/4 in
Material:
Plastic
Maximum Height:
14 in
Minimum Height:
9 in
Origin:
Global
Pressure - High:
120
UL Listed:
No
Valve Type:
Fill Valve
WaterSense Labeled:
No
Width:
9-1/2 in