DESCRIPTION

  • Easy Installation
  • Replaces the fill valve cap for the 400A fill valve

Fluidmaster Repair Cap Assembly for 400 A Filler Valve

F385

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
WaterSense Labeled
No

Starting at
$3.94
EACH
  • QUANTITY

DOCUMENTS