DESCRIPTION

  • Easy installation
  • One year warranty
  • Refills quickly
  • Won't contaminate fresh water supply

Fluidmaster Anti-Siphon Fill Valve

F703AP4

Brand Model Compatibility:

Glacier Bay® Niagara® Toilet

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Glacier Bay® Niagara® Toilet
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Depth
2-37/100 in
GSA Approved
No
Height
8-37/100 in
IAPMO Listed
No
Material
Plastic
Valve Type
Anti-Siphon Fill Valves
WaterSense Labeled
No
Width
2-31/50 in

Starting at
$12.76
EACH
  • QUANTITY