DESCRIPTION

  • One year limited warranty
  • Replacement part

Fluidmaster Replacement Seal for Fluidmaster 400A Fill Valve

FLUB212

Diameter:

5-7/16 in

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Fluidmaster® 400A Fill Valve
Color Finish
Black
Color Finish Category
Blacks
Diameter
5-7/16 in
Material
Rubber
NSF Certified
No
Width
4-1/2 in

Starting at
$1.15
EACH
  • QUANTITY

DOCUMENTS