DESCRIPTION

  • Built-in Microban® fights flapper breakdown due to bacteria on the flapper itself
  • Easy to install
  • One year warranty
  • Solid frame for ultimate reliability

Fluidmaster Rubber Universal Solid Frame 2 in. Flapper

F500P21

Diameter:

2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Diameter
2 in
Material
Rubber
WaterSense Labeled
No

Starting at
$3.35
EACH
  • QUANTITY