DESCRIPTION

  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Won’t kink or crease, even in the tightest of spaces

Fluidmaster NoBurst® Stainless Steel Closet Flexible Connector

FB1T

Length:

SPECIFICATIONS

CSA Certified
Yes
Collection
NoBurst®
Color Finish
Stainless Steel
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
9 in
Material
Stainless Steel
Maximum Pressure
2000 psi
NSF Certified
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS