DESCRIPTION

  • Supply nut
  • Warranty 1 year

Fluidmaster Supply Nut

FB234

Material:

Metal

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Metal

Starting at
$0.42
EACH
  • QUANTITY