Tank Ball with Brass Rod in Red
Tank Ball with Brass Rod in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One year warranty
- Tapered to fit all conventional flush valves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.5
- Adjustable:
- No
- Application:
- Toilet
- CSA Certified:
- Yes
- Color:
- Red
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 2-19/50 in
- Flush Type:
- Manual
- Hardware Included:
- No
- Height:
- 6-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- Material:
- Brass, Rubber
- Origin:
- Global
- Product Type:
- Tank Ball
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in