DESCRIPTION

  • Easy installation
  • Fits most 2 and 3 bolt tanks, including 1.6 gallon models
  • Flapper dials to adjust water volume for a custom flush
  • Saves water, stops leaks at the drain
  • Universal gasket fits most close-coupled toilets

Fluidmaster Tank Flush Valve with Flapper Bolt Gasket

F507AKP7

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.5
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Height
12-5/8 in
Length
17-11/16 in
Material
Rubber
WaterSense Labeled
No

Starting at
$13.53
EACH
  • QUANTITY