DESCRIPTION

  • Adjustable float controls water in tank for optimal flush
  • Corrosion-resistant materials withstand constant use
  • Easy to install
  • Five year warranty
  • Makes future repairs easy, simply snap on flapper model 500, 501, 502 to replace
  • Saves water, stops leaks at the drain
  • Universal-fit, chlorine-resistant flapper, fits most toilets

Fluidmaster Pro Series® Tank Flush Valve with Flapper

FPRO57

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.5
CSA Certified
Yes
Collection
Pro Series®
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
WaterSense Labeled
No

Starting at
$6.58
EACH
  • QUANTITY