DESCRIPTION

  • Easy Installation
  • One year warranty
  • Trims/bends to fit most front, side and angle mount tanks

Fluidmaster Pro Series® Tank Lever

FPRO61

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Pro Series®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
Material
Plastic
WaterSense Labeled
No

Starting at
$4.01
EACH
  • QUANTITY