DESCRIPTION

  • All bolts are made from solid brass, and all gaskets are made from high-quality rubber

Fluidmaster Tank To Bowl Bolt & Gasket Kit

F6102

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brass/White
Color Finish Category
Brass Tones
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Material
Plastic
WaterSense Labeled
No

Starting at
$5.87
EACH
  • QUANTITY