DESCRIPTION

  • Braided stainless steel lengths range from 6" to 20"
  • Won’t kink or crease, even in the tightest of spaces

Fluidmaster Toilet Connector with Metal Nut Ballcock

FPRO1TM

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
End Connection 1
Compression
End Connection 2
Ballcock
End Connections
Compression x Ballcock
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
GSA Approved
No
IAPMO Listed
No
Length
12 in
Material
Stainless Steel
Material Type
PVC
NSF Certified
No

Starting at
$5.51
EACH
  • QUANTITY