DESCRIPTION

  • 10 year warranty
  • Can be repositioned
  • No minimum temperature required for installation
  • No wax, no mess
  • No-rust brass bolts and hardware
  • Seals on uneven floors or over tile floors with recessed flanges

Fluidmaster Better Than Wax™ Toilet Seal

F7530P24

Material:

Rubber

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Better Than Wax™
Color Finish
Blue
Color Finish Category
Blues
Diameter
6 in
GSA Approved
No
Height
2 in
IAPMO Listed
No
Material
Rubber
WaterSense Labeled
No
Width
6 in

Starting at
$8.17
EACH
  • QUANTITY

DOCUMENTS