DESCRIPTION

  • All bolts are made from solid brass, and all gaskets are made from high-quality rubber

Fluidmaster Toilet Tank To Bowl Bolt

F6101

Fits Pipe Size:

2-3/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
Fits Pipe Size
2-3/4 in
Material
Brass, Rubber
WaterSense Labeled
No

Starting at
$4.34
EACH
  • QUANTITY