DESCRIPTION

  • Automatic locking action alerts users to leaks before money and water are wasted
  • Toilet remains fully operational

Fluidmaster Leak Sentry® Universal Anti-Siphon Fill Valve

F400LS

Brand Model Compatibility:

Universal

SPECIFICATIONS

ADA Compliant
No
Adjustable
Yes
Brand Model Compatibility
Universal
Collection
Leak Sentry®
Color Finish
Black, Grey
Color Finish Category
Blacks
Depth
5 in
Height
13-9/10 in
Material
Plastic
Valve Type
Anti-Siphon Fill Valves
WaterSense Labeled
No
Width
3-1/2 in

Starting at
$15.8
EACH
  • QUANTITY