DESCRIPTION

  • Chrome finish
  • Easy to install
  • One year warranty
  • Self-tightening locknut won't loosen over time
  • Trims/bends to fit most front, side and angle mount tanks

Fluidmaster Toilet Flush Lever

F681

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
Material
Plastic
WaterSense Labeled
No

Starting at
$4.17
EACH
  • QUANTITY