DESCRIPTION

  • Chrome finish
  • Easy to install
  • Self-tightening locknut won't loosen over time
  • Three year warranty
  • Trims/bends to fit most front, side and angle mount tanks

Fluidmaster Toilet Tank Flush Lever

F684

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
Material
Metal
WaterSense Labeled
No

Starting at
$7.86
EACH
  • QUANTITY