DESCRIPTION

  • Anti-siphon operation, code approved
  • Helps prevent excessive or inadequate bowl fill level
  • Installs in minutes
  • Optimizes performance while saving water and money
  • Seven year warranty
  • Universal fit, perfect for: high efficiency toilets HET 1.28 gal dual flush, including Dou Flush® 1.6 gallon toilets with 2" and 3" flush valves (1994 and newer toilets) and older high gallon toilets with 2" flush valve (Pre-1994 toilets)

Fluidmaster Toliet Tank Repair Kit

F400AK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Fluidmaster® 400A Fill Valve
CSA Certified
Yes
Color Finish
Blue
Color Finish Category
Blues
Height
12-1/2 in
Material
Plastic

Starting at
$28.03
EACH
  • QUANTITY