DESCRIPTION

  • Anti-siphon operation, code approved
  • Corrosion-resistant material
  • Easy installation
  • Height adjusts 9"-14"
  • Includes 504 flapper
  • Refills quickly
  • Replaces ballcocks
  • Universal fit for 1 and 2 piece toilets
  • Won't contaminate fresh water supply

Fluidmaster Toilet Fill Valve and Flapper Kit

F400AW504

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.5
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
WaterSense Labeled
No

Starting at
$11.45
EACH
  • QUANTITY