Trip Lever in Brushed Nickel
Trip Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Upgrade your toilet to match your bathroom décor
- Precision “spring action” feel for a strong flush
- Easy to install / adjust
- Universal fit – adjusts to most front, side, and angle mount tanks
- Upscale metal handle design- Brushed Nickel Finish
- 5 year warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Contemporary Lever
- Length:
- 5-71/100 in
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 039961017871
- WaterSense Labeled:
- No