Fluidmaster

Trip Lever in Polished Chrome

Part #F697  |  Manufacturer Part #697

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Material: Metal

UL Listed: No

WaterSense Labeled: No