DESCRIPTION

  • Best for 3.5+ GPF toilets
  • Fits on flush valves with or without mounting ears
  • One year warranty
  • Strong, kink-free metal chain

Fluidmaster Pro Series® Universal Flapper

FPRO53

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.5
CSA Certified
Yes
Collection
Pro Series®
Color Finish
Black
Color Finish Category
Blacks
Material
Rubber
WaterSense Labeled
No

Starting at
$2.99
EACH
  • QUANTITY