DESCRIPTION

  • Adjustable for maximum performance and water savings
  • Best for 1.6 GPF toilets
  • Chlorine and hard water resistant
  • Fits on flush valves with or without mounting ears
  • Strong, kink-free metal chain

Fluidmaster Microban® Universal Flapper

FPRO55R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.5
CSA Certified
Yes
Collection
Microban®
Color Finish
Red
Color Finish Category
Reds
Flow Rate
1.6 gpf
Height
10-3/16 in
Length
23-13/16 in
Material
Rubber
Width
10-9/16 in

Starting at
Call for Pricing
  • QUANTITY