DESCRIPTION

  • Adjustable for maximum performance and water savings
  • Best for 1.6 GPF toilets
  • Chlorine and hard water resistant
  • Fits on flush valves with or without mounting ears
  • Five year warranty
  • Strong, kink-free metal chain

Fluidmaster Pro Series® Universal Flapper with Adjustable Float

FPRO55

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.5
CSA Certified
Yes
Collection
Pro Series®
Color Finish
Red
Color Finish Category
Reds
Material
Rubber
WaterSense Labeled
No

Starting at
$4.61
EACH
  • QUANTITY