DESCRIPTION

  • Code approved
  • Easy to install
  • Refill diverter inserts and roller clamp refill adjuster allow PRO45U to set toilet to factory spec for bowl refill

Fluidmaster Pro Series® Universal 9 in. to 14 in. Anti-Siphon Fill Valve Kit

FPRO45U

Brand Model Compatibility:

Universal

SPECIFICATIONS

ADA Compliant
No
Adjustable
Yes
Brand Model Compatibility
Universal
Collection
Pro Series®
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Size
9 in to 14 in
Valve Type
Anti-Siphon Fill Valve Kit
WaterSense Labeled
No

Starting at
$15.44
EACH
  • QUANTITY